Mulberry 30537 Die-Cast Aluminum Self Closing Cover, Vertical, With Lock Hasps, Standard Mount, GFCI Receptacle | Graybar Store
     
Mulberry - Die-Cast Aluminum Self Closing Cover, Vertical, With Lock Hasps, Standard Mount, GFCI Receptacle - 30537
+ / - Hover over image to Zoom
Other Views

    Die-Cast Aluminum Self Closing Cover, Vertical, With Lock Hasps, Standard Mount, GFCI Receptacle

    Manufacturer: Mulberry
    Manufacturer #: 30537
    SKU: 88181837
    $8.96
    Checking Pricing
         
    Opening:(1) GFCI Receptacle
    Color:Grey
    Shape:Rectangular
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 30537
    • Color Grey
    • UNSPSC 39121304
    • Opening (1) GFCI Receptacle
    • Shape Rectangular
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Self-Closing Cover, Aluminum, Shape: Rectangular, Opening: (1) GFCI Receptacle