Square D (Schneider Electric) ZB5AK1233 Selector Switch Head, Illuminated, Standard Lever, Use with Protected LED Light Modules Only | Graybar Store
Square D (Schneider Electric) - Selector Switch Head, Illuminated, Standard Lever, Use with Protected LED Light Modules Only - ZB5AK1233
+ / - Hover over image to Zoom
Other Views

    Selector Switch Head, Illuminated, Standard Lever, Use with Protected LED Light Modules Only

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AK1233
    SKU: 99496579
    $47.60
    Checking Pricing
         
    Knob Style:Standard Lever
    Shape of Head:Round
    No. of Positions:2
    Additional Features:Shock-Resistant; Vibration-Resistant
    Color:Green
    Shape:Round
    Use With:Harmony XB5 Illuminated Operators
    Material:Plastic (Bezel)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AK1233
    • Color Green
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Knob Style Standard Lever
    • No. of Positions 2
    • Shape Round
    • Shape of Head Round
    • Material Plastic (Bezel)
    • Use With Harmony XB5 Illuminated Operators
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB5 Pushbutton Head, Green, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Plastic (Bezel), Round