Square D (Schneider Electric) 9001KS43BH1 Selector Switch | Graybar Store
Square D (Schneider Electric) - Selector Switch - 9001KS43BH1
+ / - Hover over image to Zoom
Other Views

    Selector Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KS43BH1
    SKU: 88285389
    $66.84
    Checking Pricing
         
    Color:Black
    Additional Features:Screw Clamp Terminal
    No. of Positions:3
    Shape of Head:Round
    Voltage Rating:600 V AC
    Contact Operation:1NO/1NC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KS43BH1
    • Color Black
    • UNSPSC 39122216
    • Additional Features Screw Clamp Terminal
    • Contact Operation 1NO/1NC
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • No. of Positions 3
    • Shape of Head Round
    • Voltage Rating 600 V AC
    • SKU Spec Sheet
      9001KS43BH1 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Harmony™ Selector Switch, Black, NEMA Style: 1; 2; 3; 4; 6; 12; 13; 3R, Round, Voltage Rating: 600 V AC, No. of Positions: 3