Square D (Schneider Electric) 9001SKS11BH1 SELECTOR SWITCH 600VAC 10A 30MM SK | Graybar Store
Square D (Schneider Electric) - SELECTOR SWITCH 600VAC 10A 30MM SK - 9001SKS11BH1
+ / - Hover over image to Zoom
Other Views

    SELECTOR SWITCH 600VAC 10A 30MM SK

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKS11BH1
    SKU: 98310955
    $152.89
    Checking Pricing
         
    Operator Type:Maintained 2-Position Selector Switch
    Color:Black
    Additional Features:(1) KA1 on Side #1, Contact Blocks
    Knob Style:Standard
    Use With:Cam Type E
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKS11BH1
    • Color Black
    • UNSPSC 39122216
    • Additional Features (1) KA1 on Side #1, Contact Blocks
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • Knob Style Standard
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • Operator Type Maintained 2-Position Selector Switch
    • Use With Cam Type E
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Non-illuminated maintained operator with black knob and (1)KA1 on side #1 for use with Type SK selector switches.