Hubbell Wiring Device - Kellems L1430R Select Spec™ Black Nylon 30A 125/250V 3P4W Single Locking Receptacle | Graybar Store
     
Hubbell Wiring Device - Kellems - Select Spec™ Black Nylon 30A 125/250V 3P4W Single Locking Receptacle - L1430R
+ / - Hover over image to Zoom
Other Views

    Select Spec™ Black Nylon 30A 125/250V 3P4W Single Locking Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: L1430R
    SKU: 22084944
    $58.55
    Checking Pricing
         
    NEMA Rating:NEMA L14-30R
    Amperage:30A
    Voltage Rating:125/250V
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # L1430R
    • Amperage 30A
    • UNSPSC 39121406
    • Grade Specification
    • Materials Nylon
    • NEMA Rating NEMA L14-30R
    • Series Twist-Lock
    • Voltage Rating 125/250V
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Select Spec™ nylon 30A 125/250V 3-phase 3P4W NEMA L14-30R single locking receptacle.