Hubbell Wiring Device - Kellems L615R Select Spec™ Black Nylon 15A 250V 2P3W Single Locking Receptacle | Graybar Store
     
Hubbell Wiring Device - Kellems - Select Spec™ Black Nylon 15A 250V 2P3W Single Locking Receptacle - L615R
+ / - Hover over image to Zoom
Other Views

    Select Spec™ Black Nylon 15A 250V 2P3W Single Locking Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: L615R
    SKU: 25138096
    $23.06
    Checking Pricing
         
    NEMA Rating:NEMA L6-15R
    Amperage:15A
    Voltage Rating:250V
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # L615R
    • Amperage 15A
    • UNSPSC 39121406
    • Grade Specification
    • Materials Nylon
    • NEMA Rating NEMA L6-15R
    • Series Twist-Lock
    • Voltage Rating 250V
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Select Spec™ black nylon 15A 250V 2P3W NEMA L6-15R locking receptacle.