Cooper Lighting (Eaton) SEL50 Emergency Lighting Fixture, Polycarbonate, LED, 120/277Vac, Nickel Cadmium,White | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Lighting Fixture, Polycarbonate, LED, 120/277Vac, Nickel Cadmium,White - SEL50
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Polycarbonate, LED, 120/277Vac, Nickel Cadmium,White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SEL50
    SKU: 25886036
    $109.91
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Circular Head, Damp Location
    Battery Type:Nickel Cadmium
    Housing Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SEL50
    • Housing Color White
    • UNSPSC 39111709
    • Additional Features Circular Head, Damp Location
    • Battery Type Nickel Cadmium
    • Housing Material Polycarbonate
    • Lamp Type LED
    • Voltage 120/277 V ac
    • SKU Spec Sheet
      SEL50 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Sure-Lites SEL Emergency Light LED Emergency Light Adjustable Optic Self-Diagnostics SEL Remote Capacity
    Emergency egress coverage of 25 feet to 60 feet;Total system coverage of 193 feet with remote capable versions;Long life LED source with adjustable optics;Sealed Nickel Cadmium battery;Patented EZ hang and EZ Key features facilitate installation;Multi-voltage input 120/240/277 VAC;Injection-molded, color-stable, high-impact thermoplastic housing;Labor savings self-diagnostics;5-year warranty product warranty;7-year prorated battery warranty