Bulwark SEL2OR LN L Shirt, EXCEL FR®, SEL2, Button, Orange, Male, Large | Graybar Store
     
Bulwark - Shirt, EXCEL FR®, SEL2, Button, Orange, Male, Large - SEL2OR LN L
+ / - Hover over image to Zoom
Other Views

    Shirt, EXCEL FR®, SEL2, Button, Orange, Male, Large

    Manufacturer: Bulwark
    Manufacturer #: SEL2OR LN L
    SKU: 25374393
    $82.85
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:EXCEL FR®, SEL2
    Closure-Type:Button
    Color:Orange
    Gender:Male
    Size:Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SEL2OR LN L
    • Color Orange
    • Gender Male
    • Size Large
    • UNSPSC 46181526
    • Brand or Series EXCEL FR®, SEL2
    • Closure-Type Button
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fabric EXCEL FR® Flame-resistant, 7.25 oz. (245 g/m²) Interlock FR 100% Cotton
    Three button placket;Knit henley collar;Rib-knit cuff;Single spade chest pocket›