Dual-Lite SEDRBNE Emergency Exit Signs, Aluminum, LED, 2 Face, Nickel Cadmium, Black HousingWith Red Letters, 3.8W | Graybar Store
     
Dual-Lite - Emergency Exit Signs, Aluminum, LED, 2 Face, Nickel Cadmium, Black HousingWith Red Letters, 3.8W - SEDRBNE
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Aluminum, LED, 2 Face, Nickel Cadmium, Black HousingWith Red Letters, 3.8W

    Manufacturer: Dual-Lite
    Manufacturer #: SEDRBNE
    SKU: 22109274
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:5 Minute Installation
    Battery Type:Nickel Cadmium
    Color:Black Housing With Red Letters
    Fixture Wattage:3.8 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # SEDRBNE
    • Color Black Housing With Red Letters
    • UNSPSC 39111700
    • Additional Features 5 Minute Installation
    • Battery Type Nickel Cadmium
    • Fixture Wattage 3.8 W
    • Housing Material Aluminum
    • Lamp Type LED
    • Number of Faces 2
    • ECCN EAR99
    Product Overview:
    SE Series Die Cast Exit Sign
    5-minute installation;High-strenth cast aluminum;Long-life LED lamps;Red or green letter models;Universal single/double face;White, black and black or white with brushed face finishes;Universal end/ceiling/wall mounting;120/277 VAC operation, 60 Hz operation