Belden 3C16FS-CMR-GY-R-BED Non-Plenum Electronic Wire, 16/3, Non-Plenum; Riser, 1000 ft. | Graybar Store
     
Belden - Non-Plenum Electronic Wire, 16/3, Non-Plenum; Riser, 1000 ft. - 3C16FS-CMR-GY-R-BED
+ / - Hover over image to Zoom
Other Views

    Non-Plenum Electronic Wire, 16/3, Non-Plenum; Riser, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 3C16FS-CMR-GY-R-BED
    SKU: 99913023
    $407.31
    Checking Pricing
         
    No. of Conductors:3
    Length:1000 ft. Reel
    Conductor Size:16 AWG
    Conductor Material:Bare Copper
    Cable Type:Riser
    Color:Grey
    Alternate Manufacturer Part No.:5201FE 0081000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 3C16FS-CMR-GY-R-BED
    • Cable Type Riser
    • Color Grey
    • No. of Conductors 3
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 5201FE 0081000
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield/Tinned Copper
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Security And Commercial Audio Cable, No. of Conductors: 3, Conductor Size: 16 AWG, Non-Plenum; Riser, Bare Copper, Polypropylene