Belden 2C18WB-PLTC-BK-B-BED Security And Alarm Cable, 18 AWG, 2 Conductor, 1000 ft. | Graybar Store
     
Belden - Security And Alarm Cable, 18 AWG, 2 Conductor, 1000 ft. - 2C18WB-PLTC-BK-B-BED
+ / - Hover over image to Zoom
Other Views

    Security And Alarm Cable, 18 AWG, 2 Conductor, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 2C18WB-PLTC-BK-B-BED
    SKU: 25466448
    $221.93
    Checking Pricing
         
    Cable Type:Non-Plenum, Riser
    Conductor Material:Tinned Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:2
    Length:1000 ft.
    Alternate Manufacturer Part No.:5340U1 0101000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 2C18WB-PLTC-BK-B-BED
    • Cable Type Non-Plenum, Riser
    • No. of Conductors 2
    • Type Non-Plenum, Riser
    • Alternate Manufacturer Part No. 5340U1 0101000
    • Conductor Material Tinned Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    5340U1 Security And Alarm Cable, PVC, Tinned Copper, Non-Plenum, Length: 1000 ft, 18 AWG, 2 Conductor