Ideal Industries R171000 SecuriTEST IP CCTV Camera Tester | Graybar Store
     
Ideal Industries - SecuriTEST IP CCTV Camera Tester - R171000
+ / - Hover over image to Zoom
Other Views

    SecuriTEST IP CCTV Camera Tester

    Manufacturer: Ideal Industries
    Manufacturer #: R171000
    SKU: 26039948
    $836.95
    Checking Pricing
         
    Kit Includes:SecuriTEST IP Camera Tester, Carry Case, Neck Straps, Adapters, Patch Cable, Power Cable, Plugs, Audio Jacks, Quick Reference Guide and SD Card and Reader
    Tool Application:Installation and Troubleshooting Camera Systems
    Power Source:12V DC
    Display Type:7 in. Capacitive Touchscreen
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # R171000
    • Type CCTV Camera Tester
    • Brand SecuriTEST
    • Display Type 7 in. Capacitive Touchscreen
    • Kit Includes SecuriTEST IP Camera Tester, Carry Case, Neck Straps, Adapters, Patch Cable, Power Cable, Plugs, Audio Jacks, Quick Reference Guide and SD Card and Reader
    • Power Source 12V DC
    • Tool Application Installation and Troubleshooting Camera Systems
    • For Use With Digital/IP, HD Coax and Analog CCTV Camera Systems
    • ECCN EAR99
    Product Overview:
    SecuriTEST IP is a CCTV camera tester for IP digital, HD coax and analog systems. The SecuriTEST IP CCTV camera tester can help with installation and troubleshooting.
    SecuriTEST IP CCTV Camera Tester Includes:
    • SecuriTEST IP Camera Tester
    • carry case with strap
    • (2) neck straps
    • PSU EU/UK/US/AU adapters
    • cable tracer/remote
    • 9.84 ft Cat. 5e UTP patch cable
    • 9.84 ft coax cable with two end BNC (m) connectors
    • 9.84 ft DC12V 3.5(f) to 2.5(f) power cable
    • (2) RS485 female green plugs
    • 1.64 ft RS485 cable with female green plug and two clips
    • 1.64 ft audio male jack with other end two clips
    • quick reference guide
    • 8GB microSD card and reader with USB adapter