Hubbell Wiring Device - Kellems SECP7GA Kellems® Low Profile PG Liquid Tight Cord Connector, Nylon, Straight, PG7, 0.11 to 0.25 in., Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Low Profile PG Liquid Tight Cord Connector, Nylon, Straight, PG7, 0.11 to 0.25 in., Grey - SECP7GA
+ / - Hover over image to Zoom
Other Views

    Kellems® Low Profile PG Liquid Tight Cord Connector, Nylon, Straight, PG7, 0.11 to 0.25 in., Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SECP7GA
    SKU: 25138620
    $1.86
    Checking Pricing
         
    Additional Features:Standard Product
    Cable Range (Inches):0.11 to 0.25 in.
    Color:Grey
    Standard:UL 514B, IP66, Wet Location when used with a Nylon Washer
    Size:PG7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SECP7GA
    • Color Grey
    • Size PG7
    • Application Straight Male Connector
    • Type Low Profile Cord Connectors
    • UNSPSC 39121431
    • Additional Features Standard Product
    • Bend (Degree) 0
    • Brand Kellems Wire Management
    • Cable Range (Inches) 0.11 to 0.25 in.
    • Finish Smooth Finish
    • Materials Nylon
    • Temperature Rating -43 to 107°C
    • Standard UL 514B, IP66, Wet Location when used with a Nylon Washer
    • SKU Spec Sheet
      SECP7GA Specification Sheet
      SECP7GA Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,European Style, .11-.25", PG7, Gray