Hubbell Wiring Device - Kellems SECP21BA Kellems® Low Profile PG Liquid Tight Cord Connector, Nylon, Straight, PG21, 0.45 to 0.71 in., Black | Graybar Store
Message Dialog
Display Update Message
17154
25138635
[
{
"catentry_id" : "539041",
"Attributes" : {
"Additional Features_Standard Product":"30"
,
"Cable Range (Inches)_.45 in. -.71 in. (11.4-17.9)":"31"
,
"Color_Black":"32"
,
"Standard_UL 514B, IP66, Wet Location when used with a Nylon Washer":"33"
,
"Size_PG21":"34"
},
"DescriptiveAttributes" : {
"Application_Straight Male Connector":"1"
,
"Type_Low Profile Cord Connectors":"2"
,
"SAP Transportation Group_0001":"3"
,
"SAP Dealer Code Material Group 5_0":"4"
,
"SAP UNSPSC_39121431":"5"
,
"Bend (Degree)_0":"6"
,
"Brand_Kellems Wire Management":"7"
,
"Finish_Smooth":"8"
,
"Materials_Nylon":"9"
,
"Temperature Rating_Minimum -30 Deg F to 225 Deg F (-43 Deg C to 107 Deg C)":"10"
,
"SAP Delivery Unit_1":"11"
,
"Commerce SAP Alternate UOM Qty_1":"12"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/secp21ba-hubbell-wiring-device-kellems-25138635-spec-sheet-sku-spec-sheet/e2b74f263a9f81e875aa4a37d94c0349-670058.pdf":"13"
,
"SAP Material Type_ZSTD":"14"
,
"SAP POA_01":"15"
,
"SAP GTIN_783585018379":"16"
,
"SAP ECCN_EAR99":"17"
,
"SAP Country of Origin_US - USA":"18"
,
"SAP Country Name_USA":"19"
,
"SAP Country Code_US":"20"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"21"
,
"CFP_NO":"22"
,
"SAP Price Unit B_1":"23"
,
"SAP Price Unit A_1":"24"
,
"SAP Price Column L_3.05":"25"
,
"SAP Price Column B_2.4":"26"
,
"SAP Price Column A_2.7":"27"
,
"SAP Unit_EA":"28"
,
"SAP Price Unit L_1":"29"
},
}
]
Kellems® Low Profile PG Liquid Tight Cord Connector, Nylon, Straight, PG21, 0.45 to 0.71 in., Black
Manufacturer:
Hubbell Wiring Device - Kellems
Manufacturer #:
SECP21BA
SKU:
25138635
Checking Pricing
Additional Features:Standard Product
Cable Range (Inches):.45 in. -.71 in. (11.4-17.9)
Color:Black
Standard:UL 514B, IP66, Wet Location when used with a Nylon Washer
Size:PG21
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
Hubbell Wiring Device - Kellems
-
Manufacturer #
SECP21BA
-
Color
Black
-
Size
PG21
-
Application
Straight Male Connector
-
Type
Low Profile Cord Connectors
-
UNSPSC
39121431
-
Additional Features
Standard Product
-
Bend (Degree)
0
-
Brand
Kellems Wire Management
-
Cable Range (Inches)
.45 in. -.71 in. (11.4-17.9)
-
Finish
Smooth
-
Materials
Nylon
-
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-43 Deg C to 107 Deg C)
-
Standard
UL 514B, IP66, Wet Location when used with a Nylon Washer
-
SKU Spec Sheet
SECP21BA Specification Sheet
SECP21BA Spec Sheet
-
ECCN
EAR99
-
Country of Origin
US - USA
Product Overview:
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,European Style, .45-.71", PG21, Black