Hubbell Wiring Device - Kellems SECP16GA Kellems® Low Profile PG Liquid Tight Cord Connector, Nylon, Straight, PG16, 0.23 to 0.53 in., Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Low Profile PG Liquid Tight Cord Connector, Nylon, Straight, PG16, 0.23 to 0.53 in., Grey - SECP16GA
+ / - Hover over image to Zoom
Other Views

    Kellems® Low Profile PG Liquid Tight Cord Connector, Nylon, Straight, PG16, 0.23 to 0.53 in., Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SECP16GA
    SKU: 25138634
    $2.69
    Checking Pricing
         
    Additional Features:25138634
    Color:Grey
    Standard:UL 514B, IP66, Wet Location when used with a Nylon Washer
    Size:0.23 to 0.53 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SECP16GA
    • Color Grey
    • Size 0.23 to 0.53 in.
    • Application Straight Male Connector
    • Type Low Profile Cord Connectors
    • UNSPSC 39121431
    • Additional Features 25138634
    • Bend (Degree) 0
    • Brand Kellems Wire Management
    • Finish Smooth Finish
    • Materials Nylon
    • Temperature Rating -43 to 107°C
    • Standard UL 514B, IP66, Wet Location when used with a Nylon Washer
    • SKU Spec Sheet
      SECP16GA Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,European Style, .23-.53", PG16, Gray