Hubbell Wiring Device - Kellems SEC50B356 Kellems® Multi-Hole Cord Connector, Nylon, Solar Panel Installations, 1/2 in., (3) 5.66 mm Holes | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Multi-Hole Cord Connector, Nylon, Solar Panel Installations, 1/2 in., (3) 5.66 mm Holes - SEC50B356
+ / - Hover over image to Zoom
Other Views

    Kellems® Multi-Hole Cord Connector, Nylon, Solar Panel Installations, 1/2 in., (3) 5.66 mm Holes

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SEC50B356
    SKU: 25728571
    $6.14
    Checking Pricing
         
    Additional Features:25728571
    Size:0.5 in.
    Color:Black
    Standard:UL 514B, IP66, Wet Location when used with a Nylon Washer
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SEC50B356
    • Color Black
    • Size 0.5 in.
    • Type Multi-Hole
    • UNSPSC 39121431
    • Additional Features 25728571
    • Materials Nylon
    • Standard UL 514B, IP66, Wet Location when used with a Nylon Washer
    • SKU Spec Sheet
      SEC50B356 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Mast Head CordConnector, 3) 5.6MM Holes, 1/2", Black