Protective Industrial Products 33-G125/L Seamless Gloves With Smooth Grip, large | Graybar Store
     
Protective Industrial Products - Seamless Gloves With Smooth Grip, large - 33-G125/L
+ / - Hover over image to Zoom
Other Views

    Seamless Gloves With Smooth Grip, large

    Manufacturer: Protective Industrial Products
    Manufacturer #: 33-G125/L
    SKU: 25282645
    $1.37
    Checking Pricing
    Items sold in feet or each.
         
    Size:L
    Color:Grey
    Glove Material Type:Nylon and Polyurethane (Palm/Fingers)
    Glove Type:Knit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 33-G125/L
    • Color Grey
    • Size L
    • Application Computer Assembly, Electronics Assembly, General Assembly, Inspection, Quality Control
    • UNSPSC 46181504
    • Glove Material Type Nylon and Polyurethane (Palm/Fingers)
    • Glove Type Knit
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    G-Tek® NPG Seamless Gloves With Smooth Grip, Glove Type: Knit, Size: L, Gray, Glove Material Type: Nylon; Polyurethane (Palm/Fingers)
    G-Tek NPG Cut Resistant Gloves, Size: L, Cut Level: 1, Color: Gray, 9.4 IN Length, Resists: Cut, Tear And Puncture, Nylon With Polyurethane Coating On Palm And Finger, Continuous Knit Cuff, Palm Width: 3.9 IN, CE Certified, For Quality Control, Inspection And General Assembly