Protective Industrial Products 34-8743/L MaxiFlex®X Cut™ Resistant Gloves, Large | Graybar Store
     
Protective Industrial Products - MaxiFlex®X Cut™ Resistant Gloves, Large - 34-8743/L
+ / - Hover over image to Zoom
Other Views

    MaxiFlex®X Cut™ Resistant Gloves, Large

    Manufacturer: Protective Industrial Products
    Manufacturer #: 34-8743/L
    SKU: 25719808
    $10.85
    Checking Pricing
         
    Glove Material Type:Green Engineered Yarn (Shell); Micro-Foam Nitrile (Coating on Palm)
    Color:Black (Palm); Green (Shell)
    Size:L
    Glove Type:Knit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 34-8743/L
    • Color Black (Palm); Green (Shell)
    • Size L
    • Application Assembly; DIY; Finishing; Gardening; Handling of Small Oily Parts and Components; Inspection; Logistics; Maintenance; Warehousing; Wiring Operations
    • Glove Material Type Green Engineered Yarn (Shell); Micro-Foam Nitrile (Coating on Palm)
    • Glove Type Knit
    • ECCN EAR99
    • Country of Origin LK - Sri Lanka
    Product Overview:
    MaxiFlex® Cut™ Seamless Gloves With Premium Coated Grip on Palms And Fingers, Glove Type: Knit, Size: L, Black (Palm); Green (Shell), Glove Material Type: Green Engineered Yarn (Shell); Micro-Foam Nitrile (Coating on Palm)