Protective Industrial Products 34-874/S Seamless Gloves With Gripped Palms And Fingers, Small | Graybar Store
     
Protective Industrial Products - Seamless Gloves With Gripped Palms And Fingers, Small - 34-874/S
+ / - Hover over image to Zoom
Other Views

    Seamless Gloves With Gripped Palms And Fingers, Small

    Manufacturer: Protective Industrial Products
    Manufacturer #: 34-874/S
    SKU: 25282621
    $5.21
    Checking Pricing
         
    Size:S
    Color:Black (Palm/Fingertips), Grey (Liner)
    Glove Material Type:Lycra Liner, Micro-Foam Nitrile (Coating), Seamless Nylon
    Glove Type:Knit
    Style:Knit Wrist Cuff
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 34-874/S
    • Color Black (Palm/Fingertips), Grey (Liner)
    • Size S
    • Style Knit Wrist Cuff
    • Application Automotive Components, General Assembly, Horticulture, Micro-Engineering, Painting
    • UNSPSC 46181504
    • Glove Material Type Lycra Liner, Micro-Foam Nitrile (Coating), Seamless Nylon
    • Glove Type Knit
    • ECCN EAR99
    • Country of Origin LK - Sri Lanka
    Product Overview:
    MaxiFlex® 34-874 Micro-Foam nitrile coated gloves has black palms and finger tips with grey nylon liner. Size small.
    Protective Industrial Products MaxiFlex Ultimate by ATG has a black micro-foam nitrile coated palm and finger tips on a 15 gauge gray seamless knit nylon with Lycra liner.