Panduit SE75P-DR0 Braided Expandable Sleeving, .75 dia., 500 ft Reel | Graybar Store
     
Panduit - Braided Expandable Sleeving, .75 dia., 500 ft Reel - SE75P-DR0
+ / - Hover over image to Zoom
Other Views

    Braided Expandable Sleeving, .75 dia., 500 ft Reel

    Manufacturer: Panduit
    Manufacturer #: SE75P-DR0
    SKU: 90002951
    $516.16
    Checking Pricing
         
    Color:Black
    Material:Polyethylene Terephthalate
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SE75P-DR0
    • Color Black
    • Application Lightweight durable protection
    • UNSPSC 39121404
    • Material Polyethylene Terephthalate
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Braided Expandable Sleeving, 0.75" diameter (19.1mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 500 ft. per reel.