Panduit SE150PSC-LR0 Expandable Sleeving, 1.50 in., Black | Graybar Store
Panduit - Expandable Sleeving, 1.50 in., Black - SE150PSC-LR0
+ / - Hover over image to Zoom
Other Views

    Expandable Sleeving, 1.50 in., Black

    Manufacturer: Panduit
    Manufacturer #: SE150PSC-LR0
    SKU: 25112951
    $251.76
    Checking Pricing
         
    Color:Black
    Material:Polyethylene Terephthalate
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SE150PSC-LR0
    • Color Black
    • Application Lightweight durable protection
    • UNSPSC 39131600
    • Material Polyethylene Terephthalate
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fray resistant braided expandable sleeving, 1.50" (38.1mm) nominal I.D., polyethylene terephthalate, black.