L. H. Dottie SE1 No. 2 Zinc Plated Steel Screw Eyes With Gimlet Point For Wood, Inside Eye Dia. 7/16 in. (50) | Graybar Store
     
L. H. Dottie - No. 2 Zinc Plated Steel Screw Eyes With Gimlet Point For Wood, Inside Eye Dia. 7/16 in. (50) - SE1
+ / - Hover over image to Zoom
Other Views

    No. 2 Zinc Plated Steel Screw Eyes With Gimlet Point For Wood, Inside Eye Dia. 7/16 in. (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: SE1
    SKU: 25321590
    $0.80
    Checking Pricing
         
    Shank Length (Inches):1-1/4
    Thread Length:1-1/8 in.
    Screw Size:#2
    Additional Features:Rolled Threads, Sharp Point
    Packaging:50
    Length:1-1/8 in. L
    Point Type:Gimlet Point
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SE1
    • UNSPSC 31161522
    • Additional Features Rolled Threads, Sharp Point
    • Head Type Screw Eye
    • Length 1-1/8 in. L
    • Materials Low Carbon Cold Drawn Steel
    • Point Type Gimlet Point
    • Screw Size #2
    • Shank Length (Inches) 1-1/4
    • Thread Length 1-1/8 in.
    • Packaging 50
    • ECCN EAR99
    Product Overview:
    Zinc plated steel No. 2 screw eyes with gimlet point for wood. Overall length 2-5/8 in. Package of 50.
    Screw eyes are manufactured from low carbon cold drawn steel wire. The lag screw threads are rolled to fit standard anchors and shields. Sharp point bites into wood quickly and easily.