Thomas and Betts SE-903 Service cable Strap, 2-Hole | Graybar Store
     
Thomas and Betts - Service cable Strap, 2-Hole - SE-903
+ / - Hover over image to Zoom
Other Views

    Service cable Strap, 2-Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: SE-903
    SKU: 96046381
    $0.85
    Checking Pricing
         
    Length:3-1/2 in.
    Size:3 # 3/0 and 3 # 4/0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SE-903
    • Size 3 # 3/0 and 3 # 4/0
    • Application For use with service entrance fittings
    • Type Cable Straps
    • UNSPSC 31151901
    • Brand Steel City
    • Finish Zinc Plated
    • Length 3-1/2 in.
    • Materials Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Strap, Two-Hole Service Cable, Length 3-1/2 Inches, Width 3/4 Inch, Hole Diameter 1/4 Inch, Fits Cable 3#3/0, 3#4/0, Steel
    Strap, Two-Hole Service Cable, Length 3-1/2 Inches, Width 3/4 Inch, Hole Diameter 1/4 Inch, Fits Cable 3#3/0, 3#4/0, Steel