L. H. Dottie SDS5812 Drill Bit, Rotary Hammer, 5/8 x 12 in. | Graybar Store
     
L. H. Dottie - Drill Bit, Rotary Hammer, 5/8 x 12 in. - SDS5812
+ / - Hover over image to Zoom
Other Views

    Drill Bit, Rotary Hammer, 5/8 x 12 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: SDS5812
    SKU: 25085491
    $52.21
    Checking Pricing
         
    Additional Features:Cuts Through Rebar, Easy Centering, Special Flute Design, For Aggregates, Concrete, Masonry, Brick, Stone and Even Rebar
    Shank Type:Straight
    Standard:ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SDS5812
    • Type Rotary Hammer Drill Bit
    • UNSPSC 27111543
    • Additional Features Cuts Through Rebar, Easy Centering, Special Flute Design, For Aggregates, Concrete, Masonry, Brick, Stone and Even Rebar
    • Materials Carbide
    • Shank Type Straight
    • Standard ANSI
    • ECCN EAR99
    Product Overview:
    Rotary Hammer Drill Bit, Rotary Hammer, 5/8 Inch Hole Diameter, 12 Inch Overall Length, SDS 4 Plus Shank Type, Tungsten Carbide Tipped Material, Number of Flutes 3, Flute Type Spiral, Drilling Length 10 Inch, Cut Material Concrete, Masonry,
    Rotary Hammer Drill Bit, Rotary Hammer, 5/8 Inch Hole Diameter, 12 Inch Overall Length, SDS 4 Plus Shank Type, Tungsten Carbide Tipped Material, Dottie Brand, Number of Flutes 3, Flute Type Spiral, Drilling Length 10 Inch, Cut Material Concrete, Masonry, Brick, Stone, Rebar, Weight 0.5 Lb Per Standard Pack, Packaging Quantity 1 Per Standard Pack