L. H. Dottie SDS516814 Drill Bit, Rotary Hammer, 5/16 x 8-1/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - Drill Bit, Rotary Hammer, 5/16 x 8-1/4 in. - SDS516814
+ / - Hover over image to Zoom
Other Views

    Drill Bit, Rotary Hammer, 5/16 x 8-1/4 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: SDS516814
    SKU: 25366626
    $21.22
    Checking Pricing
         
    Additional Features:Cuts Through Rebar, Easy Centering, Special Flute Design, For Aggregates, Concrete, Masonry, Brick, Stone and Even Rebar
    Shank Type:Straight
    Standard:ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SDS516814
    • Type Rotary Hammer Drill Bit
    • UNSPSC 27111543
    • Additional Features Cuts Through Rebar, Easy Centering, Special Flute Design, For Aggregates, Concrete, Masonry, Brick, Stone and Even Rebar
    • Materials Carbide
    • Shank Type Straight
    • Standard ANSI
    • ECCN EAR99
    Product Overview:
    Rotary Hammer Drill Bit, Rotary Hammer, 5/16 Inch Hole Diameter, 8-1/4 Inch Overall Length, SDS 4 Plus Shank Type, Tungsten Carbide Tipped Material, Number of Flutes 3, Flute Type Spiral, Drilling Length 6 Inch, Cut Material Concrete, Masonr
    Rotary Hammer Drill Bit, Rotary Hammer, 5/16 Inch Hole Diameter, 8-1/4 Inch Overall Length, SDS 4 Plus Shank Type, Tungsten Carbide Tipped Material, Dottie Brand, Number of Flutes 3, Flute Type Spiral, Drilling Length 6 Inch, Cut Material Concrete, Masonry, Brick, Stone, Rebar, Weight 0.15 Lb Per Standard Pack, Packaging Quantity 1 Per Standard Pack