L. H. Dottie SDS381014 Drill Bit, 3/8 x 10-1/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - Drill Bit, 3/8 x 10-1/4 in. - SDS381014
+ / - Hover over image to Zoom
Other Views

    Drill Bit, 3/8 x 10-1/4 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: SDS381014
    SKU: 25468130
    $23.77
    Checking Pricing
         
    Shank Type:Straight
    Standard:ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SDS381014
    • Type Rotary Hammer Drill Bit
    • UNSPSC 27111543
    • Materials Carbide
    • Shank Type Straight
    • Standard ANSI
    • ECCN EAR99
    Product Overview:
    Cuts Through Rebar, Easy Centering, Special Flute Design, For Aggregates, Concrete, Masonry, Brick, Stone and Even Rebar