L. H. Dottie SDS36412 Drill Bit, Rotary Hammer, 3/16 in. | Graybar Store
     
L. H. Dottie - Drill Bit, Rotary Hammer, 3/16 in. - SDS36412
+ / - Hover over image to Zoom
Other Views

    Drill Bit, Rotary Hammer, 3/16 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: SDS36412
    SKU: 25321680
    $8.62
    Checking Pricing
         
    Additional Features:Cuts Through Rebar, Easy Centering, Special Flute Design, For Aggregates, Concrete, Masonry, Brick, Stone and Even Rebar
    Shank Type:Straight
    Standard:ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SDS36412
    • Application For Concrete, Masonry, Brick, Stone And Even Rebar
    • Type Rotary Hammer Drill Bit
    • UNSPSC 27111543
    • Additional Features Cuts Through Rebar, Easy Centering, Special Flute Design, For Aggregates, Concrete, Masonry, Brick, Stone and Even Rebar
    • Materials Carbide
    • Shank Type Straight
    • Standard ANSI
    • ECCN EAR99
    Product Overview:
    Hammer Drill Bit, Rotary, 3/16 IN Bit Diameter, 4-1/2 IN Overall Length, Drill Size: 2 IN, SDS 4 Plus Shank, Number Of Flutes: 3, Tungsten Carbide Tip, Conforms To ANSI, For Concrete, Masonry, Brick, Stone And Even Reba
    Dottie L H Company SDS36412 PC 4580 Hammer Drill Bit, Rotary, 3/16 IN Bit Diameter, 4-1/2 IN Overall Length, Drill Size: 2 IN, SDS 4 Plus Shank, Number Of Flutes: 3, Tungsten Carbide Tip, Conforms To ANSI, For Concrete, Masonry, Brick, Stone And Even Rebar