L. H. Dottie SDS121014 Drill Bit, Rotary Hammer, 1/2 in. | Graybar Store
     
L. H. Dottie - Drill Bit, Rotary Hammer, 1/2 in. - SDS121014
+ / - Hover over image to Zoom
Other Views

    Drill Bit, Rotary Hammer, 1/2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: SDS121014
    SKU: 25085490
    $31.62
    Checking Pricing
         
    Additional Features:Cuts Through Rebar, Easy Centering, Special Flute Design, For Aggregates, Concrete, Masonry, Brick, Stone and Even Rebar
    Shank Type:Straight
    Standard:ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SDS121014
    • Type Rotary Hammer Drill Bit
    • UNSPSC 27111543
    • Additional Features Cuts Through Rebar, Easy Centering, Special Flute Design, For Aggregates, Concrete, Masonry, Brick, Stone and Even Rebar
    • Materials Carbide
    • Shank Type Straight
    • Standard ANSI
    • ECCN EAR99
    Product Overview:
    Rotary Hammer Drill Bit, Rotary Hammer, 1/2 Inch Hole Diameter, 10-1/4 Inch Overall Length, SDS 4 Plus Shank Type, Tungsten Carbide Tipped Material, Number of Flutes 3, Flute Type Spiral, Drilling Length 8 Inch, Cut Material Concrete, Masonr
    Rotary Hammer Drill Bit, Rotary Hammer, 1/2 Inch Hole Diameter, 10-1/4 Inch Overall Length, SDS 4 Plus Shank Type, Tungsten Carbide Tipped Material, Dottie Brand, Number of Flutes 3, Flute Type Spiral, Drilling Length 8 Inch, Cut Material Concrete, Masonry, Brick, Stone, Rebar, Weight 0.276 Lb Per Standard Pack, Packaging Quantity 1 Per Standard Pack