Holocom SDS-WM-REC Surface-Mounted Raceway Fitting, Galvanized Steel, Run End Connector, 7.6 x 1.9 x 1.9 in, Steel, 1.9 in. D, 7.6 x 1.9 x 1.9 in. | Graybar Store
     
Holocom - Surface-Mounted Raceway Fitting, Galvanized Steel, Run End Connector, 7.6 x 1.9 x 1.9 in, Steel, 1.9 in. D, 7.6 x 1.9 x 1.9 in. - SDS-WM-REC
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Galvanized Steel, Run End Connector, 7.6 x 1.9 x 1.9 in, Steel, 1.9 in. D, 7.6 x 1.9 x 1.9 in.

    Manufacturer: Holocom
    Manufacturer #: SDS-WM-REC
    SKU: 25249447
    $115.71
    Checking Pricing
         
    Quick Order:Y
    Depth (Inches):1.9 in.
    Dimensions (Inches):7.6 x 1.9 x 1.9
    Length:7.6 in. L
    Overall Length (Inches):7.6
    Raceway Size:2 in
    Use With:SDS Raceway System
    Width (Inches):1.9
    Fitting Type:Run End Connector
    Dimensions:7.6 x 1.9 x 1.9 in
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SDS-WM-REC
    • Dimensions 7.6 x 1.9 x 1.9 in
    • UNSPSC 39131709
    • Depth (Inches) 1.9 in.
    • Dimensions (Inches) 7.6 x 1.9 x 1.9
    • Fitting Type Run End Connector
    • Length 7.6 in. L
    • Materials Galvanized Steel
    • Overall Length (Inches) 7.6
    • Raceway Size 2 in
    • Width (Inches) 1.9
    • Material Steel
    • Use With SDS Raceway System
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface-Mounted Raceway Fitting, Galvanized Steel, Run End Connector, 7.6 x 1.9 x 1.9 in, Steel, 1.9 in. D, 7.6 x 1.9 x 1.9 in.