Holocom SDS-WM-RCW-ST-05 Surface-Mounted Raceway, Security Raceway, Electro-Galvanized Steel, 60 in L, 1.8 W x 1.9 H in, Powder Coat, White | Graybar Store
     
Holocom - Surface-Mounted Raceway, Security Raceway, Electro-Galvanized Steel, 60 in L, 1.8 W x 1.9 H in, Powder Coat, White - SDS-WM-RCW-ST-05
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway, Security Raceway, Electro-Galvanized Steel, 60 in L, 1.8 W x 1.9 H in, Powder Coat, White

    Manufacturer: Holocom
    Manufacturer #: SDS-WM-RCW-ST-05
    SKU: 25249426
    $1,054.70
    Checking Pricing
         
    Quick Order:Y
    Color:Powder Coat, White
    Dimensions (Inches):1.8 W x 1.9 H
    Length:60 in.
    Dimensions:1.8 W x 1.9 H in
    Height:1.9 in.
    Width:1.8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SDS-WM-RCW-ST-05
    • Color Powder Coat, White
    • Dimensions 1.8 W x 1.9 H in
    • Type Security Raceway
    • Dimensions (Inches) 1.8 W x 1.9 H
    • Height 1.9 in.
    • Length 60 in.
    • Materials Electro-Galvanized Steel
    • Width 1.8 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    HIGH SECURITY RACEWAY - 50 ft.
    Additional Features: The Wall-Mounted 2 X 2 Secure Raceway, Now Available In Convenient Five-Foot (5') Lengths In A Fifty-Foot (50') Kit, Encloses and Protects Secure Network Cables. The Secure Raceway Comprises Two Pieces: The Raceway and Topcap. Manufactured Mounting Points On The Raceway Allow A Simplified, Labor-Saving Mounting Technique. With The Addition Of Other Components, The Raceway and Topcap Securely Lock Together