Holocom SDS-UNI-PLG Raceway Fitting, Steel, Plug, 2 in. | Graybar Store
Holocom - Raceway Fitting, Steel, Plug, 2 in. - SDS-UNI-PLG
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, Steel, Plug, 2 in.

    Manufacturer: Holocom
    Manufacturer #: SDS-UNI-PLG
    SKU: 25686686
    $87.69
    Checking Pricing
         
    Quick Order:Y
    Additional Features:(1) 2 in Conduit Bushing, (1) 2 in Conduit Locknut
    Use With:Raceway
    Fitting Type:Plug
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SDS-UNI-PLG
    • Additional Features (1) 2 in Conduit Bushing, (1) 2 in Conduit Locknut
    • Fitting Type Plug
    • Material Steel
    • Use With Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Raceway Fitting, Steel, Plug, (1) 2 in Conduit Bushing, (1) 2 in Conduit Locknut, Raceway