Holocom SDS-TW-002-12 Surface-Mounted Raceway Fitting, Galvanized Steel (Pipe), Through-Wall Kit, 2 x 12 in, 2 NPT in Thread, Steel (Pipe) | Graybar Store
     
Holocom - Surface-Mounted Raceway Fitting, Galvanized Steel (Pipe), Through-Wall Kit, 2 x 12 in, 2 NPT in Thread, Steel (Pipe) - SDS-TW-002-12
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Galvanized Steel (Pipe), Through-Wall Kit, 2 x 12 in, 2 NPT in Thread, Steel (Pipe)

    Manufacturer: Holocom
    Manufacturer #: SDS-TW-002-12
    SKU: 25173542
    $239.01
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):2 x 12
    Length:12 in. L
    Overall Length (Inches):12
    Raceway Size:2 in
    Use With:SDS Raceway System
    Fitting Type:Through-Wall Kit
    Dimensions:2 x 12 in
    Thread Size:2 NPT in.
    Material:Steel (Pipe)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SDS-TW-002-12
    • Dimensions 2 x 12 in
    • UNSPSC 39131700
    • Dimensions (Inches) 2 x 12
    • Fitting Type Through-Wall Kit
    • Length 12 in. L
    • Materials Galvanized Steel (Pipe)
    • Overall Length (Inches) 12
    • Raceway Size 2 in
    • Thread Size 2 NPT in.
    • Material Steel (Pipe)
    • Use With SDS Raceway System
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface-Mounted Raceway Fitting, Galvanized Steel (Pipe), Through-Wall Kit, 2 x 12 in, 2 NPT in Thread, Steel (Pipe)