Holocom SDS-RW-AKT-03 Raceway Fitting, Attachment Kit, 3.75 x 0.75 x 1.8 in, 1 in O.D., 3.75 x 0.75 x 1.8 in., 1.8 in. H, 3.75 in. Total L | Graybar Store
     
Holocom - Raceway Fitting, Attachment Kit, 3.75 x 0.75 x 1.8 in, 1 in O.D., 3.75 x 0.75 x 1.8 in., 1.8 in. H, 3.75 in. Total L - SDS-RW-AKT-03
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, Attachment Kit, 3.75 x 0.75 x 1.8 in, 1 in O.D., 3.75 x 0.75 x 1.8 in., 1.8 in. H, 3.75 in. Total L

    Manufacturer: Holocom
    Manufacturer #: SDS-RW-AKT-03
    SKU: 25361707
    $390.77
    Checking Pricing
         
    Quick Order:Y
    Additional Features:(100) 1 in L x 1 in Dia White Nylon Raceway Spacers (SDS-RW-SPR-WT), (50) Secure Raceway Joints (SDS-RW-SRJ)
    Dimensions (Inches):3.75 x 0.75 x 1.8
    Overall Length (Inches):3.75
    Use With:Raceway
    Fitting Type:Attachment Kit
    Dimensions:3.75 x 0.75 x 1.8 in
    Outer Diameter:1 in
    Height:1.8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SDS-RW-AKT-03
    • Dimensions 3.75 x 0.75 x 1.8 in
    • Additional Features (100) 1 in L x 1 in Dia White Nylon Raceway Spacers (SDS-RW-SPR-WT), (50) Secure Raceway Joints (SDS-RW-SRJ)
    • Dimensions (Inches) 3.75 x 0.75 x 1.8
    • Fitting Type Attachment Kit
    • Height 1.8 in.
    • Outer Diameter 1 in
    • Overall Length (Inches) 3.75
    • Use With Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Raceway Fitting, Attachment Kit, 3.75 x 0.75 x 1.8 in, 1 in