Greenlee SDS-SET-5 SDS-PLUS Drill Bit Set, Masonry, 5 pc. | Graybar Store
     
Greenlee - SDS-PLUS Drill Bit Set, Masonry, 5 pc. - SDS-SET-5
+ / - Hover over image to Zoom
Other Views

    SDS-PLUS Drill Bit Set, Masonry, 5 pc.

    Manufacturer: Greenlee
    Manufacturer #: SDS-SET-5
    SKU: 25370350
    $56.46
    Checking Pricing
         
    Kit Includes:3/16, 1/4, 3/8, 1/2 and 5/8 in. Bit
    No. of Pieces:5 Pc.
    Shank Type:SDS-PLUS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # SDS-SET-5
    • Application For More Secure Hold In Rotary Hammer Drill
    • Type Masonry
    • UNSPSC 27111543
    • Brand SDS-PLUS
    • Kit Includes 3/16, 1/4, 3/8, 1/2 and 5/8 in. Bit
    • Materials Hardened Alloy Steel
    • No. of Pieces 5 Pc.
    • Shank Type SDS-PLUS
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SDS-PLUS drill bit set includes (5) drill bits: 3/16, 1/4, 3/8, 1/2 and 5/8 inch. SDS Plus drive provides a more secure hold in rotary hammer drills.
    Masonry Bit Kit
    • Hardened, premium carbide insert tip is strong and stays sharp longer for finer material break up and easier drilling
    • Shaft made from hardened alloy steel for heavy shock resistance and longer bit life
    • Carbide tip sized in inches versus mm for more accurate hole size
    • H-Style flute for faster drilling and material removal
    • SDS Plus drive for more secure hold in rotary hammer drill
    • Kit includes diameters and lengths most commonly used by electricians