Holocom SDS-HW-CON-02 Raceway Fitting, Concrete Hardware Kit, (2) 3/16 in x 6.5 in Masonry Drill Bits, (2) 5/16 in x 6 in Masonry Drill Bits | Graybar Store
     
Holocom - Raceway Fitting, Concrete Hardware Kit, (2) 3/16 in x 6.5 in Masonry Drill Bits, (2) 5/16 in x 6 in Masonry Drill Bits - SDS-HW-CON-02
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, Concrete Hardware Kit, (2) 3/16 in x 6.5 in Masonry Drill Bits, (2) 5/16 in x 6 in Masonry Drill Bits

    Manufacturer: Holocom
    Manufacturer #: SDS-HW-CON-02
    SKU: 25173557
    $151.76
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Includes Fifteen (15) 1/4 in x 2-1/4 in Hex Washer Head Concrete Screws
    Use With:100 ft Of Holocom Secure Raceway
    Fitting Type:Concrete Hardware Kit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SDS-HW-CON-02
    • UNSPSC 39131700
    • Additional Features Includes Fifteen (15) 1/4 in x 2-1/4 in Hex Washer Head Concrete Screws
    • Fitting Type Concrete Hardware Kit
    • Use With 100 ft Of Holocom Secure Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Raceway Fitting, Concrete Hardware Kit, (2) 3/16 in x 6.5 in Masonry Drill Bits, (2) 5/16 in x 6 in Masonry Drill Bits