Holocom SDS-CT-OFF-08 Surface-Mounted Raceway, Column Off-Set Connector, Electro-Galvanized Steel, 15 in L, 1.8 W x 10 H in, Base Mount | Graybar Store
     
Holocom - Surface-Mounted Raceway, Column Off-Set Connector, Electro-Galvanized Steel, 15 in L, 1.8 W x 10 H in, Base Mount - SDS-CT-OFF-08
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway, Column Off-Set Connector, Electro-Galvanized Steel, 15 in L, 1.8 W x 10 H in, Base Mount

    Manufacturer: Holocom
    Manufacturer #: SDS-CT-OFF-08
    SKU: 25203810
    $256.09
    Checking Pricing
         
    Quick Order:Y
    Color:Powder Coat, White
    Dimensions (Inches):1.8 W x 10 H
    Height (Inches):10
    Width (Inches):1.8
    Length:15 in
    Dimensions:1.8 W x 10 H in
    Mounting Type:Base Mount
    Additional Features:16-Gauge Electro-Galvanized Steel. Powder Coat Finish: White Textured. Consists Of Two Pieces: A Raceway Base and A Topcap Cover. Bases: Includes Two (2) Manufactured Mounting Points Located Along Center Line, 1.5 From Each End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SDS-CT-OFF-08
    • Color Powder Coat, White
    • Dimensions 1.8 W x 10 H in
    • Type Column Off-Set Connector
    • Additional Features 16-Gauge Electro-Galvanized Steel. Powder Coat Finish: White Textured. Consists Of Two Pieces: A Raceway Base and A Topcap Cover. Bases: Includes Two (2) Manufactured Mounting Points Located Along Center Line, 1.5 From Each End
    • Dimensions (Inches) 1.8 W x 10 H
    • Height (Inches) 10
    • Length 15 in
    • Materials Electro-Galvanized Steel
    • Mounting Type Base Mount
    • Width (Inches) 1.8
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SDS COLUMN OFF-SET CONNECTOR-8