Holocom SDS-CT-INF-ST Interface Sleeve, Steel, 2.25 x 2.25 x 2.5 in, 2 NPT in Thread, 3.25 in O.D., 2.25 in. D, 2.25 x 2.25 x 2.5 in., 2.5 in. H | Graybar Store
     
Holocom - Interface Sleeve, Steel, 2.25 x 2.25 x 2.5 in, 2 NPT in Thread, 3.25 in O.D., 2.25 in. D, 2.25 x 2.25 x 2.5 in., 2.5 in. H - SDS-CT-INF-ST
+ / - Hover over image to Zoom
Other Views

    Interface Sleeve, Steel, 2.25 x 2.25 x 2.5 in, 2 NPT in Thread, 3.25 in O.D., 2.25 in. D, 2.25 x 2.25 x 2.5 in., 2.5 in. H

    Manufacturer: Holocom
    Manufacturer #: SDS-CT-INF-ST
    SKU: 25173560
    $56.91
    Checking Pricing
         
    Quick Order:Y
    Additional Features:2 in Conduit Bushing, 2 in Conduit Locknut
    Depth (Inches):2.25 in.
    Dimensions (Inches):2.25 x 2.25 x 2.5
    Height (Inches):2.5 in.
    Length:2.25 in. L
    Overall Length (Inches):2.25
    Use With:Raceway
    Width (Inches):2.25
    Fitting Type:Interface Sleeve
    Dimensions:2.25 x 2.25 x 2.5 in
    Thread Size:2 NPT in.
    Outer Diameter:3.25 in
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SDS-CT-INF-ST
    • Dimensions 2.25 x 2.25 x 2.5 in
    • UNSPSC 39131709
    • Additional Features 2 in Conduit Bushing, 2 in Conduit Locknut
    • Depth (Inches) 2.25 in.
    • Dimensions (Inches) 2.25 x 2.25 x 2.5
    • Fitting Type Interface Sleeve
    • Height (Inches) 2.5 in.
    • Length 2.25 in. L
    • Materials Steel
    • Outer Diameter 3.25 in
    • Overall Length (Inches) 2.25
    • Thread Size 2 NPT in.
    • Width (Inches) 2.25
    • Material Steel
    • Use With Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Steel, Interface Sleeve, 2.25 x 2.25 x 2.5 in, 2 in NPT, 3.25 in, 2 in Conduit Bushing, 2 in Conduit Locknut, 2.25 in, 2.5 in