Holocom SDS-CT-90E Raceway Fitting, Right Angle, Steel, 90 Degree External Connector, 6.90 D in, 3 in Bend Radius, 6.9 in. D, 6.90 D in. | Graybar Store
     
Holocom - Raceway Fitting, Right Angle, Steel, 90 Degree External Connector, 6.90 D in, 3 in Bend Radius, 6.9 in. D, 6.90 D in. - SDS-CT-90E
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, Right Angle, Steel, 90 Degree External Connector, 6.90 D in, 3 in Bend Radius, 6.9 in. D, 6.90 D in.

    Manufacturer: Holocom
    Manufacturer #: SDS-CT-90E
    SKU: 25173564
    $184.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Two (2) Manufactured Mounting Points Located Along Connector Center Line
    Bend Radius:3 in
    Depth (Inches):6.9 in.
    Dimensions (Inches):6.90 D
    Use With:Raceway
    Fitting Type:90 Degree External Connector
    Dimensions:6.90 D in
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SDS-CT-90E
    • Dimensions 6.90 D in
    • UNSPSC 39131709
    • Additional Features Two (2) Manufactured Mounting Points Located Along Connector Center Line
    • Bend Radius 3 in
    • Body Type Right Angle
    • Depth (Inches) 6.9 in.
    • Dimensions (Inches) 6.90 D
    • Fitting Type 90 Degree External Connector
    • Materials Steel
    • Material Steel
    • Use With Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Raceway Fitting, Right Angle, 90 Degree External Connector, 6.90 (D) in, Steel