Holocom SDS-CT-45I Surface-Mounted Raceway, 45 Degree Inside Connector, Electro-Galvanized Steel, 5.8 in L, 1.8 W x 3.8 H in, Base Mount | Graybar Store
     
Holocom - Surface-Mounted Raceway, 45 Degree Inside Connector, Electro-Galvanized Steel, 5.8 in L, 1.8 W x 3.8 H in, Base Mount - SDS-CT-45I
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway, 45 Degree Inside Connector, Electro-Galvanized Steel, 5.8 in L, 1.8 W x 3.8 H in, Base Mount

    Manufacturer: Holocom
    Manufacturer #: SDS-CT-45I
    SKU: 25203960
    $149.86
    Checking Pricing
         
    Quick Order:Y
    Color:Powder Coat, White
    Dimensions (Inches):1.8 W x 3.8 H
    Height (Inches):3.8 in.
    Width (Inches):1.8
    Length:5.8 in. L
    Dimensions:1.8 W x 3.8 H in
    Mounting Type:Base Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SDS-CT-45I
    • Color Powder Coat, White
    • Dimensions 1.8 W x 3.8 H in
    • Type 45 Degree Inside Connector
    • UNSPSC 39131709
    • Dimensions (Inches) 1.8 W x 3.8 H
    • Height (Inches) 3.8 in.
    • Length 5.8 in. L
    • Materials Electro-Galvanized Steel
    • Mounting Type Base Mount
    • Width (Inches) 1.8
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SDS 45 DEGREE INSIDE CONNECTOR
    Additional Features: 16-Gauge Electro-Galvanized Steel. Powder Coat Finish: White Textured. Consists Of Two Pieces: One (1) Raceway Base, and One (1) Topcap Cover. Base: Includes Two (2) Manufactured Mounting Points Located Along Center Line, 1.5 From Each End. Sold Individually But Often Used In Conjunction With The 45° External Connector (SDS-CT-45e)