Holocom SDS-CT-090 Raceway Fitting, Right Angle, Steel, 90 Degree Connector, 7 L x 2 W in, 3 in Bend Radius, 7 L x 2 W in., 7 in L, 7 in. Total L | Graybar Store
     
Holocom - Raceway Fitting, Right Angle, Steel, 90 Degree Connector, 7 L x 2 W in, 3 in Bend Radius, 7 L x 2 W in., 7 in L, 7 in. Total L - SDS-CT-090
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, Right Angle, Steel, 90 Degree Connector, 7 L x 2 W in, 3 in Bend Radius, 7 L x 2 W in., 7 in L, 7 in. Total L

    Manufacturer: Holocom
    Manufacturer #: SDS-CT-090
    SKU: 25173567
    $157.45
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Three (3) Manufactured Mounting Points Located Along Connector Center Line
    Bend Radius:3 in
    Length:7 in.
    Overall Length (Inches):7
    Use With:Raceway
    Fitting Type:90 Degree Connector
    Dimensions:7 in. x 2 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holocom
    • Manufacturer # SDS-CT-090
    • Dimensions 7 in. x 2 in.
    • UNSPSC 39131709
    • Additional Features Three (3) Manufactured Mounting Points Located Along Connector Center Line
    • Bend Radius 3 in
    • Body Type Right Angle
    • Fitting Type 90 Degree Connector
    • Length 7 in.
    • Overall Length (Inches) 7
    • Material Steel
    • Use With Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Raceway Fitting, Right Angle, Steel, 90 Degree Connector, 7 (L) x 2 (W) in