3M SDR-10-19 Wire Marker Tape Refill Roll, Numbers - 10-19 | Graybar Store
     
3M - Wire Marker Tape Refill Roll, Numbers - 10-19 - SDR-10-19
+ / - Hover over image to Zoom
Other Views

    Wire Marker Tape Refill Roll, Numbers - 10-19

    Manufacturer: 3M
    Manufacturer #: SDR-10-19
    SKU: 90094946
    $45.20
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Dimensions (Inches):0.215 inches x 96 inches
    Length:96 in.
    Width:0.215 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SDR-10-19
    • Color White
    • Application Wire Marking
    • UNSPSC 39131508
    • Dimensions (Inches) 0.215 inches x 96 inches
    • Length 96 in.
    • Materials Polyester film with acrylic pressure sensitive adhesive
    • Width 0.215 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wire Marker Tape Refill Roll: Numbers - 10-19