Jonard Tools SDK-8 8 Piece Screwdriver Set | Graybar Store
Jonard Tools - 8 Piece Screwdriver Set - SDK-8
+ / - Hover over image to Zoom
Other Views

    8 Piece Screwdriver Set

    Manufacturer: Jonard Tools
    Manufacturer #: SDK-8
    SKU: 25564330
    $43.66
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    8 pieces screwdrivers set is made of special alloy steel for exceptional strength and long life.
    Our screwdrivers are made of special alloy steel for exceptional strength and long life. The shafts are corrosion resistant and the soft rubber handles offer user comfort with greater torque. The tips are magnetic and the size and style are marked on the end of each handle. Meets applicable ASME/ANSI specifications.
    This kit includes:
    • SDSP-2 Screwdriver Phillips #2 Stubby
    • SDP-1 Screwdriver Phillips #1 x 3 in.
    • SDP-2 Screwdriver Phillips #2 x 4 in.
    • SDP-3 Screwdriver Phillips #3 x 6 in.
    • SDSC-14 Screwdriver Slotted 1/4 in. Stubby
    • SDC-3163 Screwdriver Slotted 3/16 in. x 3 in.
    • SDC-144 Screwdriver Slotted 1/4 in. x 4 in.
    • SDC-5166 Screwdriver Slotted 5/16 in. x 6 in.