Jonard Tools SDC-144 Screwdriverm Slotted, 1/4 x 4 in. | Graybar Store
Jonard Tools - Screwdriverm Slotted, 1/4 x 4 in. - SDC-144
+ / - Hover over image to Zoom
Other Views

    Screwdriverm Slotted, 1/4 x 4 in.

    Manufacturer: Jonard Tools
    Manufacturer #: SDC-144
    SKU: 25466953
    $6.46
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Screwdriver Slotted 1/4 Inch. X 4 Inch
    Jonard Slotted Screwdrivers are made of special alloy steel for exceptional strength long life and corrosion prevention. The slotted screwdrivers have cabinet tips to allow easy access where space is limited. Soft rubber handles offer comfort and greater torque. The end of the handle is marked to identify the tool's size and the tips are magnetic. Meets applicable ASME/ANSI specifications.,Jonard Slotted Screwdrivers are made of special alloy steel for exceptional strength long life and corrosion prevention. The slotted screwdrivers have cabinet tips to allow easy access where space is limited. Soft rubber handles offer comfort and greater torque. The end of the handle is marked to identify the tool's size and the tips are magnetic. Meets applicable ASME/ANSI specifications.