L-Com SD9S Solder Cup, D-Sub Connector, DB9, 1.21 x 0.59 x 0.49 in., Female, 1 per Package | Graybar Store
     
L-Com - Solder Cup, D-Sub Connector, DB9, 1.21 x 0.59 x 0.49 in., Female, 1 per Package - SD9S
+ / - Hover over image to Zoom
Other Views

    Solder Cup, D-Sub Connector, DB9, 1.21 x 0.59 x 0.49 in., Female, 1 per Package

    Manufacturer: L-Com
    Manufacturer #: SD9S
    SKU: 25564326
    $1.83
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Adapter Type:DB9
    Dimensions (Inches):1.21 in. L x 0.59 in. W x 0.49 in. H
    Gender:Female
    Packaging:1 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L-Com
    • Manufacturer # SD9S
    • Gender Female
    • Connector Type DB9
    • Type Solder Cup
    • Adapter Type DB9
    • Dimensions (Inches) 1.21 in. L x 0.59 in. W x 0.49 in. H
    • Accessory Type D-Sub Connector
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Solder Cup, D-Sub Connector, DB9, 1.21 x 0.59 x 0.49 in, Female, 1 per Bag