L-Com SD9P Solder Cup, D-Sub Connector, DB9, 1.21 x 0.59 x 0.49 in., Male, 1 per Package | Graybar Store
     
L-Com - Solder Cup, D-Sub Connector, DB9, 1.21 x 0.59 x 0.49 in., Male, 1 per Package - SD9P
+ / - Hover over image to Zoom
Other Views

    Solder Cup, D-Sub Connector, DB9, 1.21 x 0.59 x 0.49 in., Male, 1 per Package

    Manufacturer: L-Com
    Manufacturer #: SD9P
    SKU: 25564325
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:DB9
    Dimensions (Inches):1.21 x 0.59 x 0.49
    Gender:Male
    Packaging:1 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L-Com
    • Manufacturer # SD9P
    • Gender Male
    • Connector Type DB9
    • Type Solder Cup
    • Adapter Type DB9
    • Dimensions (Inches) 1.21 x 0.59 x 0.49
    • Accessory Type D-Sub Connector
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Solder Cup, D-Sub Connector, DB9, 1.21 x 0.59 x 0.49 in, Male, 1 per Bag