Panduit SD2H6 Slotted Divider Wall, 2in. H | Graybar Store
     
Panduit - Slotted Divider Wall, 2in. H - SD2H6
+ / - Hover over image to Zoom
Other Views

    Slotted Divider Wall, 2in. H

    Manufacturer: Panduit
    Manufacturer #: SD2H6
    SKU: 99493499
    $18.84
    Checking Pricing
         
    Color / Finish:Light Gray
    Material:Lead-Free PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SD2H6
    • Type Slotted Divider Wall
    • UNSPSC 39131712
    • Color / Finish Light Gray
    • Material Lead-Free PVC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: