Jonard Tools SD-61 Screwdriver Multi-Bit 6 In 1 | Graybar Store
Jonard Tools - Screwdriver Multi-Bit 6 In 1 - SD-61
+ / - Hover over image to Zoom
Other Views

    Screwdriver Multi-Bit 6 In 1

    Manufacturer: Jonard Tools
    Manufacturer #: SD-61
    SKU: 25466950
    $7.96
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    This tool is configured to include 2 bits with four heads and two nut drivers 5/16 and1/4 inches
    The SD-61 Jonard 6-in-1 Screwdriver eliminates the need for multiple tools in your belt. This tool is configured to include: #1 & #2 Phillips Head. 9/32 in. & 3/16 in. slotted heads. Two nut drivers 5/16 in. & 1/4 in.. This screwdriver is made of special alloy steel for exceptional strength and long life. The shaft is corrosion resistant and the soft rubber handle offers user comfort with greater torque. The tip is magnetic and the size and style are marked on the end of the handle. Meets applicable ASME/ANSI specifications.