Leviton 80309-S0 Wallplate With Screwless Subplate, 2-Gang, (2) Decora Plus Device, Snap-On, Polycarbonate, Brown | Graybar Store
     
Leviton - Wallplate With Screwless Subplate, 2-Gang, (2) Decora Plus Device, Snap-On, Polycarbonate, Brown - 80309-S0
+ / - Hover over image to Zoom
Other Views

    Wallplate With Screwless Subplate, 2-Gang, (2) Decora Plus Device, Snap-On, Polycarbonate, Brown

    Manufacturer: Leviton
    Manufacturer #: 80309-S0
    SKU: 22081076
    $21.55
    Checking Pricing
         
    Quick Order:Y
    Color:Mahogany
    No. of Gangs:2-Gang
    Standard:CSA Certified;UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80309-S0
    • Color Mahogany
    • UNSPSC 39121704
    • Materials Polycarbonate
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • Standard CSA Certified;UL Listed
    • SKU Spec Sheet
      80309-S0 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Polycarbonate 2-Gang Decora® Plus Snap-On Wallplate With Screwless Subplate
    2-Gang Decora Plus Wallplate Screwless Snap-On Mount, Brown