Leviton 80321-SW Wallplate With Screwless Subplate, 5-Gang, (5) Decora Plus Device, Snap-On, Polycarbonate, White | Graybar Store
     
Leviton - Wallplate With Screwless Subplate, 5-Gang, (5) Decora Plus Device, Snap-On, Polycarbonate, White - 80321-SW
+ / - Hover over image to Zoom
Other Views

    Wallplate With Screwless Subplate, 5-Gang, (5) Decora Plus Device, Snap-On, Polycarbonate, White

    Manufacturer: Leviton
    Manufacturer #: 80321-SW
    SKU: 22081071
    $75.87
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Gangs:5 Gang
    Standard:CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80321-SW
    • Color White
    • UNSPSC 39121704
    • Materials Polycarbonate
    • No. of Gangs 5 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed;NEMA WD-1;ANSI;W-P-544;UL 514
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    5-Gang Polycarbonate Decora Plus Device Wallplate With Screwless Subplate, Snap-On Mount
    5-Gang Decora Plus Screwless Snap-On Wallplate, White