Jonard Tools SDC-3810 Screwdriver Slotted 3/8 in. X 10 in. | Graybar Store
     
Jonard Tools - Screwdriver Slotted 3/8 in. X 10 in. - SDC-3810
+ / - Hover over image to Zoom
Other Views

    Screwdriver Slotted 3/8 in. X 10 in.

    Manufacturer: Jonard Tools
    Manufacturer #: SDC-3810
    SKU: 25564334
    $9.17
    Checking Pricing
         
    Drive Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # SDC-3810
    • Drive Size 3/8 in.
    • Finish Polished, Black Oxide Tip
    Product Overview:
    Slotted screwdriver with a slot 3/8 inches and shank length 10 inches.
    Jonard Slotted Screwdrivers are made of special alloy steel for exceptional strength long life and corrosion prevention. The slotted screwdrivers have cabinet tips to allow easy access where space is limited. Soft rubber handles offer comfort and greater torque. The end of the handle is marked to identify the tool's size and the tips are magnetic. Meets applicable ASME/ANSI specifications.